
- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- TiN Coating
No. of Pieces | 29 |
Drill Type | Parabolic |
Size Range | 1/16 in - 1/2 in |
Point Angle | 135 degree |
Weight | 0.0 LB |

No. of Pieces | 29 |
Drill Type | Parabolic |
Size Range | 1/16 in - 1/2 in |
Point Angle | 135 degree |
Weight | 0.0 LB |