Skip to content Skip to navigation menu
Cle-Line®C18650

C18650

1872TN 3/8 TIN DRILL
Item #104152605
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18650
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.375 in
Flute Length 3.625 in
Drill Style Jobber
Overall Length 5 in
Material HSS
Shank Size 0.375 in
Shank Size - Metric 9.52 mm
Point Angle 135 degree
Coating TiN
Shank Type Straight
No. of Flutes 2
Shank Length 1.375 in
Shank Length - Metric 34.92 mm
Flute Length - Metric 92.07 mm
Diameter - Fraction 3/8 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison