Skip to content Skip to navigation menu
Cle-Line®C18618

C18618

1872 13.00MM BLACK&GOLD DRILL
Item #104154550
  • 13.00 mm Diameter
  • 5.9449 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18618
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.00 mm Diameter
  • 5.9449 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 3.9764 in
Point Angle 135 degree
Overall Length 5.9449 in
No. of Flutes 2
Shank Length - Metric 50 mm
Material HSS
Coating Black & Gold
Drill Style Jobber
Flute Length - Metric 101 mm
Shank Length 1.9685 in
Diameter - Metric 13.00 mm
Shank Size 0.5118 in
Shank Type Straight
Shank Size - Metric 13 mm
Diameter - Decimal 0.5118 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison