- 8.00 mm Diameter
- 4.6063 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Drill Style | Jobber |
| Coating | Black & Gold |
| Diameter - Decimal | 0.315 in |
| Point Angle | 135 degree |
| Diameter - Metric | 8.00 mm |
| Flute Length | 2.9528 in |
| Shank Size - Metric | 8 mm |
| Shank Type | Straight |
| Material | HSS |
| Overall Length | 4.6063 in |
| Shank Length | 1.6535 in |
| Shank Length - Metric | 42 mm |
| Shank Size | 0.315 in |
| Flute Length - Metric | 75 mm |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

