- 11/32 in Diameter
- 4.75 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Overall Length | 4.75 in |
| Flute Length | 3.4375 in |
| Shank Size - Metric | 8.73 mm |
| Material | HSS |
| Drill Style | Jobber |
| Diameter - Fraction | 11/32 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.34375 in |
| Shank Type | Straight |
| Flute Length - Metric | 87.31 mm |
| Shank Length | 1.3125 in |
| Coating | Bright |
| Point Angle | 118 degree |
| Shank Length - Metric | 33.34 mm |
| Shank Size | 0.3438 in |
| Weight | 0.5 LB |

