Skip to content Skip to navigation menu
Cle-Line®C18412

C18412

15/64 1898L LEFT-HAND BRITE JOB DRL
Item #102010648
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18412
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/64 in Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Size 0.2344 in
Shank Type Straight
Flute Length - Metric 66.67 mm
No. of Flutes 2
Shank Length - Metric 31.75 mm
Shank Length 1.25 in
Drill Style Jobber
Flute Length 2.625 in
Diameter - Fraction 15/64 in
Diameter - Decimal 0.234375 in
Overall Length 3.875 in
Point Angle 118 degree
Shank Size - Metric 5.95 mm
Coating Bright
Material HSS
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison