Skip to content Skip to navigation menu
Cle-Line®C18409

C18409

3/16 1898L LEFT-HAND BRITE JOB DRIL
Item #102009540
  • 3/16 in Diameter
  • 3.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18409
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/16 in Diameter
  • 3.5 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 2.3125 in
Drill Style Jobber
Overall Length 3.5 in
Shank Length - Metric 30.16 mm
Diameter - Fraction 3/16 in
Coating Bright
Material HSS
Point Angle 118 degree
Flute Length - Metric 58.74 mm
No. of Flutes 2
Shank Size - Metric 4.76 mm
Shank Length 1.1875 in
Shank Size 0.1875 in
Shank Type Straight
Diameter - Decimal 0.1875 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison