Skip to content Skip to navigation menu
Cle-Line®C18406

C18406

9/64 1898L LEFT-HAND BRITE JOB DRIL
Item #102012157
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18406
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/64 in Diameter
  • 2.875 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 44.45 mm
Diameter - Fraction 9/64 in
Shank Length - Metric 28.57 mm
Shank Size - Metric 3.57 mm
Coating Bright
Material HSS
Diameter - Decimal 0.140625 in
Shank Size 0.1406 in
Overall Length 2.875 in
Drill Style Jobber
Shank Type Straight
Point Angle 118 degree
Flute Length 1.75 in
Shank Length 1.125 in
No. of Flutes 2
Weight 0.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison