Skip to content Skip to navigation menu
Cle-Line®C18402

C18402

5/64 1898L LEFT-HAND BRITE JOB DRIL
Item #103676122
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C18402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Flute Length 1 in
Diameter - Decimal 0.078125 in
Coating Bright
Point Angle 118 degree
Shank Length 1 in
Diameter - Fraction 5/64 in
Flute Length - Metric 25.4 mm
Shank Length - Metric 25.4 mm
Shank Type Straight
Shank Size 0.0781 in
Material HSS
Shank Size - Metric 1.98 mm
Drill Style Jobber
Overall Length 2 in
No. of Flutes 2
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison