
- 1 mm - 13 mm Size Range
- 25 Pieces
- 118 degree Point Angle
- Bright Coating
Drill Type | General Purpose |
Size Range | 1 mm - 13 mm |
Point Angle | 118 degree |
No. of Pieces | 25 |
Weight | 3.0 LB |

Drill Type | General Purpose |
Size Range | 1 mm - 13 mm |
Point Angle | 118 degree |
No. of Pieces | 25 |
Weight | 3.0 LB |