
- 1/16 in - 1/2 in Size Range
- 29 Pieces
- 135 degree Point Angle
- Black & Gold Coating
Point Angle | 135 degree |
Drill Type | Heavy-Duty |
No. of Pieces | 29 |
Size Range | 1/16 in - 1/2 in |
Weight | 3.2 LB |

Point Angle | 135 degree |
Drill Type | Heavy-Duty |
No. of Pieces | 29 |
Size Range | 1/16 in - 1/2 in |
Weight | 3.2 LB |