Skip to content Skip to navigation menu
Cle-Line®C17801

C17801

1845SA-3L63/8"x1/4"x EXT BUR-SGL
Item #113828907
  • Standard Cut Type
  • Cylindrical w/o End Cut Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Cle-Line®C17801
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Cylindrical w/o End Cut Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Material Carbide
Shank Diameter - Metric 6.35 mm
Diameter - Decimal 0.375 in
Diameter - Fraction 3/8 in
SCTI Number SA-3L6
Shape Cylindrical w/o End Cut
Length Of Cut - Metric 19.05 mm
Type of Cut Standard Cut
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison