- Standard Cut Type
- Ball Shape
- 3/4 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| SCTI Number | SD-7 |
| Type of Cut | Standard Cut |
| Diameter - Decimal | 0.75 in |
| Material | Carbide |
| Length Of Cut - Metric | 19.05 mm |
| Diameter - Fraction | 3/4 in |
| Shank Diameter - Metric | 6.35 mm |
| Shape | Ball |
| Weight | 0.0 LB |

