
- Standard Cut Type
- Ball Shape
- 5/16 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
Type of Cut | Standard Cut |
Shank Diameter - Metric | 6.35 mm |
SCTI Number | SD-2 |
Diameter - Decimal | 0.3125 in |
Length Of Cut - Metric | 7.94 mm |
Diameter - Fraction | 5/16 in |
Shape | Ball |
Material | Carbide |
Weight | 0.0 LB |
