
- Standard Cut Type
- Ball Shape
- 3/8 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
Material | Carbide |
SCTI Number | SD-3 |
Length Of Cut - Metric | 9.53 mm |
Type of Cut | Standard Cut |
Shape | Ball |
Diameter - Fraction | 3/8 in |
Diameter - Decimal | 0.375 in |
Diameter - Metric | 9.53 mm |
Shank Diameter - Metric | 6 mm |
Weight | 0.0 LB |
