Skip to content Skip to navigation menu
Cle-Line®C17673

C17673

1850 SM-5 12.70 X 6MM SC BUR-SGL
Item #103100199
  • Standard Cut Type
  • Pointed Cone Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
Cle-Line®C17673
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Pointed Cone Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
Diameter - Decimal 0.5 in
Length Of Cut - Metric 22.2 mm
Type of Cut Standard Cut
Diameter - Fraction 1/2 in
Shape Pointed Cone
Shank Diameter - Metric 6 mm
Included Angle 28 degrees
SCTI Number SM-5
Diameter - Metric 12.70 mm
Material Carbide
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison