- Standard Cut Type
- Round Nose Tree Shape
- 3/4 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 38.1 mm |
| Shape | Round Nose Tree |
| SCTI Number | SF-15 |
| Diameter - Fraction | 3/4 in |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Decimal | 0.75 in |
| Type of Cut | Standard Cut |
| Material | Carbide |
| Weight | 0.0 LB |

