- Standard Cut Type
- Round Nose Tree Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 3.17 mm |
| Shape | Round Nose Tree |
| Length Of Cut - Metric | 12.7 mm |
| Material | Carbide |
| SCTI Number | SF-42 |
| Diameter - Fraction | 1/8 in |
| Diameter - Decimal | 0.125 in |
| Type of Cut | Standard Cut |
| Weight | 0.0 LB |

