- Standard Cut Type
- Cylindrical Ball Nose Shape
- 1/8 in Diameter
- 0.09375 in Shank Diameter
- Carbide Material
| SCTI Number | SC-41 |
| Length Of Cut - Metric | 11.11 mm |
| Diameter - Fraction | 1/8 in |
| Type of Cut | Standard Cut |
| Shape | Cylindrical Ball Nose |
| Shank Diameter - Metric | 2.38 mm |
| Diameter - Decimal | 0.125 in |
| Material | Carbide |
| Weight | 0.0 LB |

