- 9/64 in Diameter
- 1.0469 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
features
- Made specifically for sheet metal and other thin materials having a thickness similar to the drill diameter
- 135° point drills on contact
| Material | HSS |
| End Type | Double |
| Size Type | Fractional, Equal Ends |
| Finish | N/A |
| Diameter - Fraction | 9/64 in |
| Drill Size | 9/64 in |
| Flute Length - Metric | 14 mm |
| Point Angle | 135 degree |
| No. of Flutes | 2 |
| Shank Size | 0.1406 in |
| Type | Fractional |
| Shank Length - Metric | 12.59 mm |
| Drill Style | Double End |
| Diameter - Decimal | 0.140625 in |
| Coating | Steam Oxide |
| Shank Type | Straight |
| Overall Length | 1.0469 in |
| Flute Length | 0.5512 in |
| Shank Length | 0.4957 in |
| Shank Size - Metric | 3.57 mm |
| Weight | 0.1 LB |

