Skip to content Skip to navigation menu
Cle-Line®C17613

C17613

SA CYL CARB BUR 1/2 DIA 1/4
Item #103677998
  • Standard Cut Type
  • Cylindrical w/o End Cut Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Cle-Line®C17613
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Standard Cut Type
  • Cylindrical w/o End Cut Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Shank Diameter - Metric 6.35 mm
Type of Cut Standard Cut
Length Of Cut - Metric 25.4 mm
Material Carbide
Diameter - Decimal 0.5 in
SCTI Number SA-5
Diameter - Fraction 1/2 in
Shape Cylindrical w/o End Cut
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison