- Double Cut Type
- Included Angle Shape
- 3 mm Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Type of Cut | Double Cut |
| SCTI Number | SL-41 |
| Length Of Cut - Metric | 9.5 mm |
| Shank Diameter - Metric | 3 mm |
| Included Angle | 8 degrees |
| Diameter - Decimal | 0.1181 in |
| Shape | Included Angle |
| Material | Carbide |
| Diameter - Metric | 3.00 mm |
| Weight | 0.0 LB |

