- Double Cut Type
- Cylindrical w/o End Cut Shape
- 1/2 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Shank Diameter - Metric | 6 mm |
| SCTI Number | SA-5 |
| Shape | Cylindrical w/o End Cut |
| Type of Cut | Double Cut |
| Diameter - Metric | 12.70 mm |
| Diameter - Decimal | 0.5 in |
| Material | Carbide |
| Diameter - Fraction | 1/2 in |
| Length Of Cut - Metric | 25.4 mm |
| Weight | 0.0 LB |

