- Double Cut Type
- Cylindrical w/o End Cut Shape
- 3/32 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Type of Cut | Double Cut |
| Length Of Cut - Metric | 11.11 mm |
| Shape | Cylindrical w/o End Cut |
| SCTI Number | SA-42 |
| Shank Diameter - Metric | 3.17 mm |
| Diameter - Fraction | 3/32 in |
| Diameter - Decimal | 0.0938 in |
| Material | Carbide |
| Weight | 0.0 LB |

