- Double Cut Type
- Ball Shape
- 5/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| SCTI Number | SD-6 |
| Length Of Cut - Metric | 15.88 mm |
| Diameter - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Type of Cut | Double Cut |
| Material | Carbide |
| Shank Diameter - Metric | 6.35 mm |
| Shape | Ball |
| Weight | 0.0 LB |

