- Double Cut Type
- Ball Shape
- 5/16 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Type of Cut | Double Cut |
| Material | Carbide |
| Diameter - Decimal | 0.3125 in |
| Shape | Ball |
| SCTI Number | SD-2 |
| Length Of Cut - Metric | 7.94 mm |
| Diameter - Fraction | 5/16 in |
| Shank Diameter - Metric | 6.35 mm |
| Weight | 0.0 LB |

