Skip to content Skip to navigation menu
Cle-Line®C17527

C17527

1848 SF-5 12.70 X 6MM SC BUR-DBL
Item #103112869
  • Double Cut Type
  • Round Nose Tree Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
Cle-Line®C17527
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Round Nose Tree Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
Shape Round Nose Tree
Diameter - Fraction 1/2 in
Diameter - Metric 12.70 mm
Diameter - Decimal 0.5 in
Material Carbide
Shank Diameter - Metric 6 mm
SCTI Number SF-5
Type of Cut Double Cut
Length Of Cut - Metric 25.4 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison