- Double Cut Type
- Cylindrical Ball Nose Shape
- 3/4 in Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Diameter - Metric | 19.05 mm |
| Type of Cut | Double Cut |
| Shape | Cylindrical Ball Nose |
| Diameter - Fraction | 3/4 in |
| Shank Diameter - Metric | 6 mm |
| Material | Carbide |
| Diameter - Decimal | 0.75 in |
| SCTI Number | SC-7 |
| Length Of Cut - Metric | 25.4 mm |
| Weight | 0.0 LB |

