- Double Cut Type
- Pointed Cone Shape
- 6 mm Diameter
- 0.2362 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.2362 in |
| Shank Diameter - Metric | 6 mm |
| Included Angle | 14 degrees |
| Shape | Pointed Cone |
| Length Of Cut - Metric | 19.1 mm |
| Material | Carbide |
| Type of Cut | Double Cut |
| SCTI Number | SM-2 |
| Diameter - Metric | 6.00 mm |
| Weight | 0.0 LB |

