- 7/16 in Diameter
- 5.5 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Length - Metric | 42.86 mm |
| Point Angle | 118 degree |
| Overall Length | 5.5 in |
| Material | HSS-CO |
| Flute Length - Metric | 96.84 mm |
| Diameter - Fraction | 7/16 in |
| Shank Size | 0.4375 in |
| Shank End Feature | Hex |
| Shank Size - Metric | 11.11 mm |
| Diameter - Decimal | 0.4375 in |
| Shank Length | 1.6875 in |
| Shank Type | Straight |
| Flute Length | 3.8125 in |
| Drill Style | Jobber |
| No. of Flutes | 2 |
| Coating | Straw |
| Weight | 0.0 LB |

