- 27/64 in Diameter
- 5.375 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.4219 in |
| No. of Flutes | 2 |
| Flute Length | 3.75 in |
| Material | HSS-CO |
| Shank Length | 1.625 in |
| Shank Size - Metric | 10.72 mm |
| Coating | Straw |
| Shank Type | Straight |
| Shank Length - Metric | 41.27 mm |
| Drill Style | Jobber |
| Shank End Feature | Hex |
| Flute Length - Metric | 95.25 mm |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.421875 in |
| Overall Length | 5.375 in |
| Diameter - Fraction | 27/64 in |
| Weight | 0.0 LB |

