- 19/64 in Diameter
- 4.375 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.2969 in |
| Shank Length | 1.5625 in |
| Material | HSS-CO |
| Drill Style | Jobber |
| Diameter - Fraction | 19/64 in |
| No. of Flutes | 2 |
| Flute Length - Metric | 71.44 mm |
| Shank End Feature | Hex |
| Coating | Straw |
| Point Angle | 118 degree |
| Diameter - Decimal | 0.296875 in |
| Flute Length | 2.8125 in |
| Shank Length - Metric | 39.69 mm |
| Shank Type | Straight |
| Shank Size - Metric | 7.54 mm |
| Overall Length | 4.375 in |
| Weight | 0.0 LB |

