- 17/64 in Diameter
- 4.125 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Point Angle | 118 degree |
| Shank Size - Metric | 6.75 mm |
| Diameter - Decimal | 0.265625 in |
| No. of Flutes | 2 |
| Material | HSS-CO |
| Shank End Feature | Hex |
| Flute Length - Metric | 65.09 mm |
| Shank Size | 0.2656 in |
| Diameter - Fraction | 17/64 in |
| Shank Length | 1.5625 in |
| Flute Length | 2.5625 in |
| Drill Style | Jobber |
| Shank Type | Straight |
| Overall Length | 4.125 in |
| Coating | Straw |
| Shank Length - Metric | 39.69 mm |
| Weight | 0.0 LB |

