- 1/4 in - E Diameter
- 4 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Diameter - Fraction | 1/4 in |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.25 in |
| Shank Length | 1.5625 in |
| Shank Size - Metric | 6.35 mm |
| Overall Length | 4 in |
| Diameter - Wire | E |
| Shank Length - Metric | 39.69 mm |
| Material | HSS-CO |
| Flute Length - Metric | 61.91 mm |
| Shank Size | 0.25 in |
| Point Angle | 118 degree |
| Flute Length | 2.4375 in |
| Drill Style | Jobber |
| Shank End Feature | Hex |
| Shank Type | Straight |
| Coating | Straw |
| Weight | 0.0 LB |

