- 13/64 in Diameter
- 3.625 in Overall Length
- HSS-CO Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS-CO |
| Shank Size | 0.2031 in |
| Flute Length | 2.0625 in |
| Diameter - Fraction | 13/64 in |
| Shank Size - Metric | 5.16 mm |
| Drill Style | Jobber |
| Shank End Feature | Hex |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Shank Length - Metric | 39.69 mm |
| Flute Length - Metric | 52.39 mm |
| Point Angle | 118 degree |
| Shank Length | 1.5625 in |
| Diameter - Decimal | 0.203125 in |
| Overall Length | 3.625 in |
| Coating | Straw |
| Weight | 0.0 LB |

