- Aluminum Cut Type
- Egg Shape
- 1/2 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.5 in |
| SCTI Number | SE-5 |
| Type of Cut | Aluminum Cut |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Fraction | 1/2 in |
| Length Of Cut - Metric | 22.22 mm |
| Material | Carbide |
| Shape | Egg |
| Weight | 0.0 LB |

