
- Double Cut Type
- Egg Shape
- E Diameter
- 0.125 in Shank Diameter
- Carbide Material
Length Of Cut - Metric | 9.52 mm |
Diameter - Decimal | 0.25 in |
SCTI Number | SE-51 |
Material | Carbide |
Diameter - Fraction | 1/4 in |
Shape | Egg |
Shank Diameter - Metric | 3.17 mm |
Diameter - Wire | E |
Type of Cut | Double Cut |
Weight | 0.0 LB |
