
- Double Cut Type
- Pointed Tree Shape
- E Diameter
- 0.125 in Shank Diameter
- Carbide Material
SCTI Number | SG-51 |
Diameter - Decimal | 0.25 in |
Diameter - Fraction | 1/4 in |
Material | Carbide |
Type of Cut | Double Cut |
Length Of Cut - Metric | 12.7 mm |
Shape | Pointed Tree |
Shank Diameter - Metric | 3.17 mm |
Diameter - Wire | E |
Weight | 0.0 LB |
