- Aluminum Cut Type
- Round Nose Tree Shape
- 5/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 25.4 mm |
| Shape | Round Nose Tree |
| Type of Cut | Aluminum Cut |
| Diameter - Decimal | 0.625 in |
| Diameter - Fraction | 5/8 in |
| Shank Diameter - Metric | 6.35 mm |
| SCTI Number | SF-6 |
| Material | Carbide |
| Weight | 0.0 LB |

