
- Standard Cut Type
- Cylindrical w/ End Cut Shape
- E Diameter
- 0.125 in Shank Diameter
- Carbide Material
Material | Carbide |
SCTI Number | SB-51 |
Diameter - Fraction | 1/4 in |
Shape | Cylindrical w/ End Cut |
Diameter - Decimal | 0.25 in |
Type of Cut | Standard Cut |
Length Of Cut - Metric | 4.76 mm |
Diameter - Wire | E |
Shank Diameter - Metric | 3.17 mm |
Weight | 0.0 LB |
