
- 0.85 mm Diameter
- 1.1811 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Jobber |
Overall Length | 1.1811 in |
Flute Length | 0.3937 in |
Shank Length | 0.7874 in |
Shank Type | Straight |
Diameter - Decimal | 0.0335 in |
Diameter - Metric | 0.85 mm |
Point Angle | 118 degree |
Flute Length - Metric | 10 mm |
Shank Size - Metric | 0.85 mm |
Shank Size | 0.0335 in |
Coating | Bright |
No. of Flutes | 2 |
Material | HSS |
Shank Length - Metric | 20 mm |
Weight | 0.0 LB |
