- 0.50 mm Diameter
- 0.8661 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size - Metric | 0.5 mm |
| Shank Length | 0.6299 in |
| Diameter - Metric | 0.50 mm |
| Diameter - Decimal | 0.0197 in |
| Overall Length | 0.8661 in |
| Flute Length - Metric | 6 mm |
| Point Angle | 118 degree |
| Drill Style | Jobber |
| Flute Length | 0.2362 in |
| Material | HSS |
| Shank Length - Metric | 16 mm |
| Coating | Bright |
| No. of Flutes | 2 |
| Shank Size | 0.0197 in |
| Shank Type | Straight |
| Weight | 0.0 LB |

