Skip to content Skip to navigation menu
Cle-Line®C01243

C01243

1899 8.25MM GP JOBBER DRL BLKOX
Item #103112858
  • 8.25 mm Diameter
  • 4.6063 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C01243
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.25 mm Diameter
  • 4.6063 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Point Angle 118 degree
Diameter - Metric 8.25 mm
Drill Style Jobber
Shank Size 0.3248 in
Coating Steam Oxide
Shank Length - Metric 42 mm
Shank Length 1.6535 in
Overall Length 4.6063 in
Flute Length 2.9528 in
Flute Length - Metric 75 mm
Diameter - Decimal 0.3248 in
Material HSS
Shank Size - Metric 8.25 mm
No. of Flutes 2
Shank Type Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison