Skip to content Skip to navigation menu
Cle-Line®C01137

C01137

1899 3.75MM GP JOBBER BLKOX
Item #103109825
  • 3.75 mm Diameter
  • 2.7559 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Cle-Line®C01137
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.75 mm Diameter
  • 2.7559 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.1476 in
Point Angle 118 degree
Flute Length 1.5354 in
Overall Length 2.7559 in
Shank Length 1.2205 in
Diameter - Metric 3.75 mm
No. of Flutes 2
Shank Size 0.1476 in
Coating Steam Oxide
Material HSS
Flute Length - Metric 39 mm
Drill Style Jobber
Shank Size - Metric 3.75 mm
Shank Type Straight
Shank Length - Metric 31 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison