
- Inch
- 5/8-11 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Shank Square Width - Metric | 9.14 mm |
Thread Creation | Thread Cutting |
Shank End Feature | Square |
Thread Length | 1.8125 in |
Direction of Cut | Right Hand |
Thread Type | UNC |
Spiral Point | No |
Thread Limit | H5 |
Truncated Threads | No |
Ground Threads | Yes |
Material | HSS |
Shank Size - Metric | 12.19 mm |
Shank Square Length | 0.5625 in |
Overall Length | 3.8125 in |
Chamfer Type | Plug |
No. of Flutes | 4 |
Thread Size & Type | 5/8-11 UNC |
Thread Per Inch | 11 |
Diameter - Fraction | 5/8 in |
Interrupted Thread | No |
Shank Square Width | 0.36 in |
Operation Type | Blind Hole, Thru-Hole |
Thread Length - Metric | 46.04 mm |
Blank Construction | USCTI Table 302 |
Diameter - Decimal | 0.625 in |
Shank Square Length - Metric | 14.29 mm |
Tap Type | Hand |
Weight | 0.0 LB |
