- Inch
- #12-28 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
| Material | HSS |
| No. of Flutes | 4 |
| Thread Length - Metric | 23.81 mm |
| Shank Square Width - Metric | 2.79 mm |
| Shank Square Length - Metric | 4.76 mm |
| Thread Limit | H3 |
| Diameter - Decimal | 0.216 in |
| Interrupted Thread | No |
| Operation Type | Blind Hole |
| Blank Construction | USCTI Table 302 |
| Shank Square Width | 0.11 in |
| Chamfer Type | Bottoming |
| Overall Length | 2.375 in |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Thread Length | 0.9375 in |
| Truncated Threads | No |
| Thread Size & Type | #12-28 UNF |
| Spiral Point | No |
| Thread Size | #12 |
| Thread Creation | Thread Cutting |
| Thread Type | UNF |
| Shank Square Length | 0.1875 in |
| Shank End Feature | Square |
| Thread Per Inch | 28 |
| Shank Size - Metric | 5.59 mm |
| Tap Type | Hand |
| Weight | 0.0 LB |

