Skip to content Skip to navigation menu
Cle-Line®C00717

C00717

#6-32NC H2 3FL GP Plug Hand Tap
Item #113828739
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Cle-Line®C00717
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #6-32 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
Shank Size - Metric 3.58 mm
Shank End Feature Square
Thread Limit H2
Interrupted Thread No
Diameter - Decimal 0.138 in
Overall Length 2 in
Shank Square Length - Metric 4.76 mm
Shank Square Width - Metric 2.79 mm
Operation Type Blind Hole, Thru-Hole
Direction of Cut Right Hand
Spiral Point No
No. of Flutes 3
Ground Threads Yes
Thread Length 0.6875 in
Shank Square Width 0.11 in
Truncated Threads No
Thread Size #6
Thread Per Inch 32
Thread Creation Thread Cutting
Thread Length - Metric 17.46 mm
Thread Size & Type #6-32 UNC
Material HSS
Blank Construction USCTI Table 302
Chamfer Type Plug
Thread Type UNC
Shank Square Length 0.1875 in
Tap Type Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison