Skip to content Skip to navigation menu
Cle-Line®C00702

C00702

#3-48NC H2 3FL GP Taper Hand Tap
Item #113828724
  • Inch
  • #3-48 UNC Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
Cle-Line®C00702
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #3-48 UNC Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • Bright Coating
Blank Construction USCTI Table 302
Diameter - Decimal 0.099 in
Thread Limit H2
Thread Length 0.5 in
Shank End Feature Square
Shank Square Length - Metric 4.76 mm
Shank Square Width 0.11 in
Truncated Threads No
No. of Flutes 3
Thread Per Inch 48
Interrupted Thread No
Thread Type UNC
Tap Type Hand
Thread Creation Thread Cutting
Chamfer Type Taper
Ground Threads Yes
Spiral Point No
Thread Length - Metric 12.7 mm
Thread Size #3
Operation Type Blind Hole, Thru-Hole
Material HSS
Direction of Cut Right Hand
Thread Size & Type #3-48 UNC
Shank Size - Metric 3.58 mm
Shank Square Width - Metric 2.79 mm
Shank Square Length 0.1875 in
Overall Length 1.8125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison