- Metric
- M10x1.5 Thread Size & Type
- Bottoming Chamfer Type
- Carbon Steel Material
- Bright Coating
| Shank Size - Metric | 9.68 mm |
| Blank Construction | USCTI Table 302 |
| Thread Length | 1.25 in |
| Operation Type | Blind Hole |
| Thread Length - Metric | 31.75 mm |
| Material | Carbon Steel |
| Shank End Feature | Square |
| Chamfer Type | Bottoming |
| Direction of Cut | Right Hand |
| Spiral Point | No |
| Thread Type | Metric |
| Thread Creation | Thread Cutting |
| Ground Threads | Yes |
| Overall Length | 2.9375 in |
| Truncated Threads | No |
| Thread Size - Metric | 10 mm |
| Thread Pitch | 1.5 mm |
| Shank Square Length - Metric | 11.11 mm |
| Shank Square Width - Metric | 7.26 mm |
| Shank Square Length | 0.4375 in |
| Thread Size & Type | M10x1.5 |
| Thread Size - Decimal | 0.3937 in |
| Diameter - Decimal | 0.3937 in |
| Interrupted Thread | No |
| Tap Type | Hand |
| Shank Square Width | 0.286 in |
| Thread Size | M10 |
| Diameter - Metric | 10.00 mm |
| Weight | 0.0 LB |

