Skip to content Skip to navigation menu
Cle-ForceC69511

C69511

3/4-14NPT 1700 CBN PIPE TAP
Item #103122537
  • Inch
  • 3/4-14 NPT Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • Carbon Steel Material
  • Bright Coating
Cle-ForceC69511
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/4-14 NPT Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • Carbon Steel Material
  • Bright Coating
Thread Type NPT
Shank Square Width 0.679 in
Ground Threads Yes
Interrupted Thread No
Thread Size - Metric 19.05 mm
Thread Length 1.375 in
Thread Creation Thread Cutting
Thread Size & Type 3/4-14 NPT
Thread Per Inch 14
Shank End Feature Square
Diameter - Fraction 3/4 in
Standard Projection 0.565 in
Truncated Threads No
Thread Size - Decimal 0.75 in
Material Carbon Steel
Blank Construction USCTI Table 311
Diameter - Decimal 0.75 in
Shank Square Length 0.6875 in
Direction of Cut Right Hand
Thread Size 3/4 in
Chamfer Type Semi-Bottoming
Shank Size - Metric 23.02 mm
Operation Type Thru-Hole
Overall Length 3.625 in
Shank Square Length - Metric 17.46 mm
Tap Type Pipe
Shank Square Width - Metric 17.25 mm
Spiral Point No
Thread Length - Metric 34.92 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison